Skip Content

ST
ANDERSON POWER PRODUCTS

Battery/Cable Connector Lockout, Polycarbonate, 12V, 18V, 24V, 36V, 48V, 72V, 80V Voltage

  • Item # 4FA34
  • My Part #
  • Mfr. Model # SB352-LOCKOUTG
  • Catalog Page # N/A
  • UNSPSC # 46171511
Connector Lockout,Red,1/4In Shackle Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Battery/Cable Connector Lockout
  • Color Red
  • Padlock Shackle Max. Dia. 1/4"
  • Max. Number of Padlocks 1
  • Fits Mfr. No. 6320G1, 6321G1 and 6322G1 2/0 AWG, 350 Amp, Battery/Cable Connectors
  • Height 5-11/16"
  • Length 1-5/16"
  • Width 2-3/4"
  • Max. Cord Dia. No Cord
  • Encased No
  • Material Polycarbonate
  • Voltage 12V, 18V, 24V, 36V, 48V, 72V, 80V
  • Legend No Legend
  • Standards OSHA, ANSI, DOE Lockout/Tagout Regulation
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Battery/Cable Connector Lockout, Polycarbonate, 12V, 18V, 24V, 36V, 48V, 72V, 80V Voltage is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from not same as picture, Grainger called two companies to find out how to use, ended up crediting my account and we order something else. this part may not be what is listed but Grainger took good care of us.
Date published: 2017-03-29
  • y_2017, m_12, d_12, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4FA34, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.