Skip Content

ST
ANDERSON METALS

Nonself-Piercing Saddle Valve,1/4 In

  • Item # 4GU26
  • My Part #
  • Mfr. Model # 4GU26
  • Catalog Page # 2973
  • UNSPSC # 40141602
Nonself-Piercing Saddle Valve,1/4 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Saddle Valves

• Temp. range: -30° to 250°F
Provide a water supply for humidifiers, refrigerators, automatic ice makers, and similar applications. Valves come complete with fittings for 1/4" O.D. copper tubing or 1/4" O.D. plastic tubing, brass tubing inserts, and instructions. Brass valve, stainless steel pin.
Nonself-Piercing
Installed on 1/2" or 3/4" galvanized water pipe by drilling 1/4" hole in pipe, installing pilot tube, and tightening.

View More

Technical Specs

  • Item Nonself-Piercing Saddle Valve
  • Tube O.D. 1/4"
  • Body Material Brass
  • Temp. Range -30 Degrees to 250 Degrees F
  • Max. Pressure 40 psi
  • Includes Brass Fittings for 1/4" O.D. Copper or Plastic Tubing
  • Application For Use on 1/2 or 3/4" Galvanized Water Pipe to Provide a Water Supply for Humidifiers, Refrigerators, etc.
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.