Skip Content

DG
ANDERSON METALS

Connector,Compression,150psi,3/8Pipe

  • Item # 32WG54
  • My Part #
  • Mfr. Model # 1468X10X6
  • Catalog Page # N/A
  • UNSPSC # 26112101
Connector,Compression,150psi,3/8Pipe close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Male Connector
  • Type Compression
  • Pipe Size 5/8"
  • Tube Size 3/8"
  • Thread Size 13/16-18
  • Pressure (PSI) 150
  • Connection Compression x Pipe
  • Temp. Range -65 Degrees to 250 Degrees F
  • Material Brass
  • For Use With Nylon Tube Airbrake
  • Standards DOT/SAE J1402A
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms