Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ANDERSEN

Drainage Runner, Black, 16 ft. 1" x 3 ft. 2", Nitrile Rubber, 1 EA

  • Item# 9GLW6
  • Mfr. Model# 03710003168000
  • Catalog Page# 2316
  • UNSPSC# 52101510
Drainage Runner, Black, 16 ft. 1" x 3 ft. 2", Nitrile Rubber, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $749.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 66.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Constructed of heavy-duty, high-density, closed-cell nitrile rubber with an antimicrobial treatment for odor and degradation protection. Provides excellent slip and wear resistance. Antistatic, greaseproof, and oilproof

View More

Technical Specs

  • Item Drainage Runner
  • Color Black
  • Width 3 ft. 2"
  • Length 16 ft. 1"
  • Thickness 7/16"
  • Mat Surface Pattern Smooth
  • Mat Surface Material Closed Cell Nitrile Foam
  • Mat Backing Material Nitrile
  • Edges Beveled
  • Standards NFSI Certified
  • Mat Electrical Resistance Anti-Static
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Mat Shape Rectangle
  • Antifatigue Yes
  • Anti-Slip Surface Yes
  • Size of Drainage Holes 0.600" dia.
  • Shape of Drainage Holes Circle
  • Drainage Holes Per Sq. Ft. 54
  • Mat Ramp Material No Ramp
  • Antimicrobial Yes
  • Welding Safe Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.