Navigation Menu New

Access My Account, Order History, Lists and more here.

4KLJ4 404.73 UNSPSC # 41113910

Tap image to zoom.

Roll over image to zoom.

AMS

Stainless Steel Soil Core Sampler Cup and Cap

  • Item # 4KLJ4
  • Mfr. Model # 404.73
  • UNSPSC # 41113910
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Soil Core Sampler Cup and Cap
  • Dia. (In.) 2 1/2 in
  • Length (In.) 6 in
  • Material of Construction Stainless Steel
  • Connector Type 5/8 in Thread
  • Includes (2) Caps, Core Cup
  • Manufacturers Warranty Length 1 yr
Back to Top