Navigation Menu New

Access My Account, Order History, Lists and more here.

4KLX7 405.88 UNSPSC # 41113910

Tap image to zoom.

Roll over image to zoom.

AMS

Stainless Steel Cup Liner

  • Item # 4KLX7
  • Mfr. Model # 405.88
  • UNSPSC # 41113910
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Cup Liner
  • Dia. (In.) 2 1/2 in
  • Length (In.) 12 in
  • Material of Construction Stainless Steel
  • Manufacturers Warranty Length 1 yr
Back to Top