Navigation Menu New

Access My Account, Order History, Lists and more here.

24K487 404.85 UNSPSC # 41113909

Tap image to zoom.

Roll over image to zoom.

AMS

Plastic End Cap

  • Item # 24K487
  • Mfr. Model # 404.85
  • UNSPSC # 41113909
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item End Cap
  • Dia. (In.) 2 1/2 in
  • Length (In.) 1 in
  • Material of Construction Plastic
  • Manufacturers Warranty Length 1 yr
Back to Top