Navigation Menu New

Access My Account, Order History, Lists and more here.

4KLU1 405.08 UNSPSC # 41113910

Tap image to zoom.

Roll over image to zoom.

AMS

Plastic Cup Liner

  • Item # 4KLU1
  • Mfr. Model # 405.08
  • UNSPSC # 41113910
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Cup Liner
  • Dia. (In.) 1 1/2 in
  • Length (In.) 6 in
  • Material of Construction Plastic
  • Manufacturers Warranty Length 1 yr
Back to Top