Navigation Menu New

Access My Account, Order History, Lists and more here.

4KLT7 425.04 UNSPSC # 41113910

Tap image to zoom.

Roll over image to zoom.

AMS

Plastic Cup Liner

  • Item # 4KLT7
  • Mfr. Model # 425.04
  • UNSPSC # 41113910
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Cup Liner
  • Dia. (In.) 1 in
  • Length (In.) 24 in
  • Material of Construction Plastic
  • Features Note Liner is 1 3/4 in Longer than Described Length to Accommodate Some Probe Systems
  • Manufacturers Warranty Length 1 yr

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top