Navigation Menu New

Access My Account, Order History, Lists and more here.

4KKT1 406.80 UNSPSC # 41113910

Tap image to zoom.

Roll over image to zoom.

AMS

Cross Handle, Chrome Molybdenum, 5/8 in Thread, —

  • Item # 4KKT1
  • Mfr. Model # 406.80
  • UNSPSC # 41113910
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Cross Handle
  • Type Ratcheting
  • Length 18 in
  • Material of Construction Chrome Molybdenum
  • Connector Type 5/8 in Thread
Back to Top