Navigation Menu New

Access My Account, Order History, Lists and more here.

4KKR5 351.54 UNSPSC # 41113910

Tap image to zoom.

Roll over image to zoom.

AMS

Cross Handle, Chrome Molybdenum, Signature Series Threaded, —

  • Item # 4KKR5
  • Mfr. Model # 351.54
  • UNSPSC # 41113910
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Cross Handle
  • Type Rubber Coated
  • Length 18 in
  • Material of Construction Chrome Molybdenum
  • Connector Type Signature Series Threaded
Back to Top