Navigation Menu New

Access My Account, Order History, Lists and more here.

4KLP1 403.67 UNSPSC # 41113910

Tap image to zoom.

Roll over image to zoom.

AMS

Carbon Steel Core Sampler with Core and Auger Tip

  • Item # 4KLP1
  • Mfr. Model # 403.67
  • UNSPSC # 41113910
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Core Sampler with Core and Auger Tip
  • Type Split Soil
  • Dia. (In.) 2 1/2 in
  • Length (In.) 12 in
  • Material of Construction Carbon Steel
  • Connector Type 5/8 in Thread
  • Includes (2) End Caps, Auger Tip, Core Tip, Split Cap, Split Cup Set, Universal Slip Wrench
  • Manufacturers Warranty Length 1 yr
Back to Top