Navigation Menu New

Access My Account, Order History, Lists and more here.

4KLK3 355.23 UNSPSC # 41113910

Tap image to zoom.

Roll over image to zoom.

AMS

Carbon Steel Core Sampler with Auger Tip

  • Item # 4KLK3
  • Mfr. Model # 355.23
  • UNSPSC # 41113910
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Core Sampler with Auger Tip
  • Type Split Soil
  • Dia. (In.) 2 1/2 in
  • Length (In.) 12 in
  • Material of Construction Carbon Steel
  • Connector Type Signature Series
  • Includes (2) End Caps, Auger Tip, Split Cap, Split Cup Set, Universal Slip Wrench
  • Manufacturers Warranty Length 1 yr
Country of Origin USA. Country of Origin is subject to change.
Back to Top