Navigation Menu New

Access My Account, Order History, Lists and more here.

4WFC4 400.56 UNSPSC # 41113910

Tap image to zoom.

Roll over image to zoom.

AMS

Auger, 2 1/2 in Dia. (In.), Carbon Steel, Quick Connect, Quick Soil Penetration

  • Item # 4WFC4
  • Mfr. Model # 400.56
  • UNSPSC # 41113910
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Auger
  • Type Open Face
  • Dia. (In.) 2 1/2 in
  • Length 12 in
  • Features Quick Soil Penetration
  • Material of Construction Carbon Steel
  • Connector Type Quick Connect
Back to Top