Navigation Menu New

Access My Account, Order History, Lists and more here.

4KKR4 305.02 UNSPSC # 41113910

Tap image to zoom.

Roll over image to zoom.

AMS

Auger, 1 1/2 in Dia. (In.), Carbon Steel, Quick Connect

  • Item # 4KKR4
  • Mfr. Model # 305.02
  • UNSPSC # 41113910
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Auger
  • Type Flighted Screw
  • Dia. (In.) 1 1/2 in
  • Length 12 in
  • Features Double Twist Flighting with Smooth Edges for easy Penetration into Hardened Soil
  • Material of Construction Carbon Steel
  • Connector Type Quick Connect
Back to Top