Navigation Menu New

Access My Account, Order History, Lists and more here.

4KKP6 400.52 UNSPSC # 41113910

Tap image to zoom.

Roll over image to zoom.

AMS

Auger, 2 3/4 in Dia. (In.)

  • Item # 4KKP6
  • Mfr. Model # 400.52
  • UNSPSC # 41113910
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Auger
  • Type Planer
  • Dia. (In.) 2 3/4 in
  • Length 11 in
  • Features Cutting blade on the underside of Cylinder allows the removal of loose Material from the Bottom of A Hole.
  • Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Tungsten Carbide Hard-surfaced Carbon Steel Cutting Blade
  • Connector Type 5/8 in Thread
Back to Top