Navigation Menu New

Access My Account, Order History, Lists and more here.

4KKP3 300.59 UNSPSC # 41113910

Tap image to zoom.

Roll over image to zoom.

AMS

Auger, 3 in Dia. (In.), Carbon Steel Bail, Carbon Steel Cylinder, Quick Connect

  • Item # 4KKP3
  • Mfr. Model # 300.59
  • UNSPSC # 41113910
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Auger
  • Type Dutch
  • Dia. (In.) 3 in
  • Length 11 in
  • Features Cuts Through Highly Fibrous and Heavily Rooted Soils
  • Material of Construction Carbon Steel Bail, Carbon Steel Cylinder
  • Connector Type Quick Connect
Back to Top