Navigation Menu New

Access My Account, Order History, Lists and more here.

4KKH2 400.39 UNSPSC # 41113910

Tap image to zoom.

Roll over image to zoom.

AMS

Auger, 4 in Dia. (In.), Carbon Steel Bail, Carbon Steel Cylinder, 5/8 in Thread

  • Item # 4KKH2
  • Mfr. Model # 400.39
  • UNSPSC # 41113910
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Auger
  • Type Sand
  • Dia. (In.) 4 in
  • Length 16 1/2 in
  • Features Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material
  • Material of Construction Carbon Steel Bail, Carbon Steel Cylinder
  • Connector Type 5/8 in Thread
Back to Top