Navigation Menu New

Access My Account, Order History, Lists and more here.

4KKD3 400.20 UNSPSC # 41113910

Tap image to zoom.

Roll over image to zoom.

AMS

Auger, 2 1/4 in Dia. (In.), Carbon Steel Bail, Stainless Steel Cylinder, 5/8 in Thread

  • Item # 4KKD3
  • Mfr. Model # 400.20
  • UNSPSC # 41113910
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Auger
  • Type Mud
  • Dia. (In.) 2 1/4 in
  • Length 14 in
  • Features Two Openings in Cylinder Wall to Facilitate Empting.
  • Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
  • Connector Type 5/8 in Thread
Back to Top