Navigation Menu New

Access My Account, Order History, Lists and more here.

4KJZ4 300.02 UNSPSC # 41113910

Tap image to zoom.

Roll over image to zoom.

AMS

Auger, 7 in Dia. (In.), Carbon Steel Bail, Stainless Steel Cylinder, Quick Connect

  • Item # 4KJZ4
  • Mfr. Model # 300.02
  • UNSPSC # 41113910
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Auger
  • Type Regular
  • Dia. (In.) 7 in
  • Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles
  • Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
  • Connector Type Quick Connect
Back to Top