Navigation Menu New

Access My Account, Order History, Lists and more here.

4KJY6 417.07 UNSPSC # 41113910

Tap image to zoom.

Roll over image to zoom.

AMS

Auger, 4 in Dia. (In.), Stainless Steel Bail, Stainless Steel Cylinder, 5/8 in Thread

  • Item # 4KJY6
  • Mfr. Model # 417.07
  • UNSPSC # 41113910
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Auger
  • Type Regular
  • Dia. (In.) 4 in
  • Length 16 in
  • Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles
  • Material of Construction Stainless Steel Bail, Stainless Steel Cylinder
  • Connector Type 5/8 in Thread
Back to Top