Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AMPROBE

Voltage Detector, 30 to 122,000VAC

  • Item# 4JNV4
  • Mfr. Model# TIC 300 PRO
  • Catalog Page# 692
  • UNSPSC# 41113637
Voltage Detector,30 to 122,000VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $299.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.4 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item High Voltage Detector
  • Voltage Range 30VAC to 122kVAC
  • Alarm Audible
  • Power Required 9V Battery
  • Includes 9V Battery, Deluxe Carrying Case, User Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 12reviewers.
Rated 5 out of 5 by Excellent safety tool for our operation We use the Amprobe Tic 300 for safety on our airfield. We still have a few direct buried 5000v circuits, so having the ability to ensure the current is cut from a safe distance is crucial, the tic tracer suits our purpose perfectly, and knowing it is reliable is key. March 10, 2016
Rated 4 out of 5 by Quick and easy to use. I like it. Good product. I train employees in Arc Fiash and electrical safety, It's helpful December 30, 2015
Rated 5 out of 5 by Question How does this detector operate?Is this a Capacitive Type voltage sensor?Are there any bulletins that explain the theory / operation of this detector? Thank you jrsjr December 5, 2015
Rated 5 out of 5 by Easy to use I bought this to replace my old tic tracer. I really like it. It's very easy to use, and I like the self test feature. June 3, 2015
Rated 5 out of 5 by Does what it is suppose to. We have a few of these in the shop for working on 2400, 4160, and 13800 Volt equipment in a very dirty nasty environment. No issues with them yet. May 27, 2015
Rated 5 out of 5 by Very user friendly This is a great replacement for the old tic tracers the line crews were using. The line crews love them! Great replacement for the money! May 26, 2015
Rated 4 out of 5 by Good Is this product required calibration? Our customer have a queston for schedule of calibration such as 1Y or 2Y. February 10, 2014
Rated 5 out of 5 by easy to use, durable, affordable. excellent product, works great under any conditions, very durable, can easily survive the occasional drop from the truck or bucket. June 4, 2013
  • 2016-07-23 T02:05:11.019-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_12, tr_12
  • loc_en_US, sid_4JNV4, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.