Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AMPROBE

Voltage Detector, 90 to 1000VAC, 6 In. L

  • Item# 33M407
  • Mfr. Model# VP-1000SB
  • Catalog Page# 690
  • UNSPSC# 41113644
Voltage Detector,90 to 1000VAC,6 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $17.19 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.9 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Non-Contact Voltage Detector
  • Voltage Range Noncontact 90 to 1000VAC
  • Indication Audible/Visual/Vibration
  • Audible Alert Yes
  • Battery Type AAA
  • Safety Rating CAT IV 1000V
  • Length 6"
  • Width 2/3"
  • Depth 2/3"
  • Special Features Shaker
  • Operating Temp. 32 Degrees to 122 Degrees F
  • Includes Batteries, User Manual
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 3.5 out of 5 by 2reviewers.
Rated 3 out of 5 by Great possibilities but has numerous problems I have owned several of the earlier versions of this tester and mostly loved it, with the exception of the battery cap falling off! Instead of Amprobe fixing that problem, they discontinued that model and came out with this new version. It has multiple problems! When you place in receptacle to test, then you pull it out, the sensor tip pulls off in receptacle. Then it is no longer usable. Also the pocket clip is open to much and will not stay in pocket! Thirdly the beeping sound is not near as loud as the earlier version of this tester. Personally I would prefer to have the Vp-600sb back and just FIX THE BATTERY CAP PROBLEM! January 16, 2016
Rated 4 out of 5 by LOW COST GREAT BENEFITS great product, every body must have it in the tool box May 4, 2013
  • 2016-07-23 T02:01:39.565-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_33M407, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.