Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AMPROBE

Ultrasonic Leak Detector

  • Item# 1WXG9
  • Mfr. Model# TMULD-300
  • Catalog Page# 783
  • UNSPSC# 41111917
Ultrasonic Leak Detector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $604.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.07 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Amprobe®
• 35,000 to 45,000 Hz AC frequency response
Parabolic shield reduces background noise. Extension tube extends reach into difficult or dangerous areas.
Ultrasonic Leak Detectors
Diagnose problems before they result in major breakdowns. Units detect ultrasonic sound produced by pressurized leaks, vacuum leaks, arcing electrical power distribution equipment, and faulty seals and gaskets. All models include ultrasonic receiver and emitter, headphones, and carrying case.

View More

Technical Specs

  • Item Ultrasonic Leak Detector
  • AC Frequency Response 35 to 45 KHz
  • Function Quickly Detects and Pinpoints the Origin of Ultrasonic Sound Produced by Arcing Switch Gear
  • Includes Leak Detector, Transmitter, Tubular Extension with Adapter, Headphones, Parabola and Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.8 out of 5 by 11reviewers.
Rated 5 out of 5 by Works as promised This ultrasonic detector works as well as promised. For the cost of it I found it's well worth the cost and works well for what it's intended forYou can spend more money for a unit 10 times as much and then maybe get better resultsI've had three people use it and they all agreed it works well September 25, 2013
Rated 4 out of 5 by Great product for the price! We were looking for an inexpensive way to look for air leaks in our manufacturing plant. This device paid for itself during our first plant sweep for air leaks by the number of air leaks found and repaired. May 22, 2012
Rated 5 out of 5 by Ultrasonic over 20 years and running In the eighties i purhased my 1st ultrasonic at a trade convention. the 100 series. This tool paid for itself many times over. I have found leaks both large and small inside walls , on evaporator coils, condensers and water lines. I've loaned it to two colleagues whom purchased your product immediately after using mine. These tools lead the industry in leak detection through its sensitivity and ability to detect negative or positive pressure.. I recently purchased the # TMULD - 300 and it is better than my first, which is still used today. April 18, 2012
Rated 5 out of 5 by great I love this leak detector, it does not care what refrigerant you are checking and never needs calibration March 30, 2012
Rated 5 out of 5 by Really useful leak detector Used this tool for several leak problems. With the transmitter to find leaks around windows and at stucco edges. Also used to find a leak in the window of my car. Without transmitter, I found it very easy to locate problem valves and fittings. March 29, 2012
Rated 4 out of 5 by Great help for HVAC contractors Good instrument that really helps you find small leaks. Can be used by itself, or in combination with other tools (electronic sniffer, for example). The only drawback is that instrument and accesories do not seem to be contractor grade, so you must be very careful when using them and take good care of it. It comes in a handy case that helps keep it protected. March 29, 2012
Rated 5 out of 5 by A Very Good Leak Detector Currently have one of these and use it when I find a flat system just pressurize with nitrogen and it will find the leaks very quickly. March 26, 2012
Rated 5 out of 5 by great product This a great instrument for finding small leaks in refrigerant coils. March 26, 2012
  • 2015-09-08T19:48:50.563-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_11, tr_11
  • loc_en_US, sid_1WXG9, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.