Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
AMPROBE

Thermocouple Thermometer, 2 Input

  • Item# 6NZG9
  • Mfr. Model# TMD-56
  • Catalog Page# 748
  • UNSPSC# 41112212
Thermocouple Thermometer,2 Input close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $184.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.95 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dual-Input Thermocouple Thermometers and Data Loggers
Instruments accept probes with mini-connectors.

7-thermocouple instruments feature thermocouple offset adjustment and settable High/Low warning beeper. Accuracy: 0.05%. Resolution: 0.1°/1° C/F.

View More

Technical Specs

  • Item Thermocouple Thermometer
  • Thermocouple Type Type K, J, T, E, R, S, N
  • Number of Inputs 2
  • Probe Connector Mini-Type
  • Temp. Range (F) Type K -328 Degrees to 2501 Degrees , Type J -346 Degrees to 2192 Degrees , Type T -328 Degrees to 752 Degrees , Type E -346 Degrees to 1832 Degrees , Type R 32 Degrees to 3212 Degrees , Type S 32 Degrees to 3212 Degrees , Type N -58 Degrees to 2372 Degrees
  • Temp. Range (C) Type K -200 Degrees to 1372 Degrees , Type J -210 Degrees to 1200 Degrees , Type T -200 Degrees to 400 Degrees , Type E -210 Degrees to 1000 Degrees , Type R 0 Degrees to 1767 Degrees , Type S 0 Degrees to 1767 Degrees , Type N -50 Degrees to 1300 Degrees
  • Accuracy 0.0005
  • Display Backlit 3 Line LCD
  • Resolution 0.1 Degrees C, 1 Degrees C, 0.1 Degrees F, 1 Degrees F
  • Interface USB
  • Data Logging 16,000 Points
  • Battery Type (4) AAA
  • Auto Power Off Yes
  • Data Hold Yes
  • Memory Min/Max
  • Standards CE
  • Features Wireless Transmission Mfr. No. TMD-55W Only, Data Logging (128) Samples with Real Time Data Per Channel Mfr. No. TMD-55W, Easy Data Recall with Up and Down Key T1, T2, T1-T2, Time and Memory Location, Relative Zero and Hold Functions
  • Includes USB Cable, Software CD ROM, (2) K Type Thermocouple
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Rated 4.4 out of 5 by 5reviewers.
Rated 4 out of 5 by Works well Does everything as advertised. Great for HVAC use. Calibration is easy. User interface is not intuitive due to the limited number of keys - keep your manual handy unless you use it regularly.The multiple functions for each key can be confusing and I find I must take my time when setting it up to log data. May 4, 2016
Rated 4 out of 5 by Worth it I was rather impressed with this thermometer. It cost less than half the price of a Fluke 52. It has logging capabilities and pc connectivity. I did have to contact Amprobe for the software. I did this through their website and via email. One customer service representative emailed me a zip file and the other provided me a FTP link. One of them called me from a number that showed up as Fluke on the caller ID. Therefore on can posit that the TMD-56 meter is largely subject to the same quality standards. One think I did notice is that the 56's response time is a little slower than the 52. Overall I am satisfied with my purchase. May 2, 2016
Rated 4 out of 5 by Good affordable meter Works well and does everything claimed. Logging set up is a bit of work and the multi-function keys mean you need to keep the manual handy for set up. Display is nice and works well for logging and measuring.A better and more intuitive user interface would be the only improvement I suggest for this meter. I find I need to refer to the manual since I do not use the meter daily. July 1, 2015
Rated 5 out of 5 by Great product I have had the multi-logger for a year now and it has worked great. It is really help for my paint shop curing oven as far as logging the temperature thru out my oven. May 26, 2015
Rated 5 out of 5 by Works great, use it all the time in paint facility Get alot of use out of it I'm a maintnence tech in a large paint shop use it to check oven temps, can log temps through out day and down load on computer and keap loggs. Great product with alot of features. November 16, 2011
  • 2016-10-01 T04:41:22.849-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_6NZG9, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.