ST
AMPROBE

Temp/Humdty Mtr,0 to 100 per Rel Hum Rng

  • Item # 4FKP4
  • My Part #
  • Mfr. Model # THWD-5
  • Catalog Page # 593
  • UNSPSC # 41112301
Temp/Humdty Mtr,0 to 100 per Rel Hum Rng close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $171.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Remote Probe Temperature/Humidity Meters
With Wet Bulb and Dew Point
Digital instrument has an extended probe for easy target access. Min./max. memory, data hold, dual display, and selectable °F/°C. Includes hard carrying case and batteries.

View More

Technical Specs

  • Item Temperature Humidity Meter
  • Meter Style Remote Probe
  • Relative Humidity Range 0 to 100%
  • Humidity Accuracy +/-3%
  • Temp. Range (F) 14 Degrees to 140 Degrees F
  • Temp. Accuracy (F) +/-1 Degrees F
  • Wet Bulb Temperature Range 7.88 Degrees to 139.8 Degrees F
  • Dew Point Range -100 Degrees to 139.8 Degrees F
  • Humidity Resolution 0.1%
  • Temp. Range (C) -10 Degrees to 60 Degrees C
  • Temp. Accuracy (C) +/-0.6 Degrees C
  • Temp. Resolution (F) 0.1 Degrees F
  • Temp. Resolution (C) 0.1 Degrees C
  • Display Dual Line LCD
  • Memory Min/Max
  • Battery Type (4) AAA
  • Auto Power Off Yes
  • Data Hold Yes
  • Response Time 60 sec.
  • Humidity Probe Range (Deg. F) 14 Degrees to 140 Degrees F
  • Humidity Probe Range (Deg. C) -10 Degrees to 60 Degrees C
  • Cord Length 60"
  • Special Features Measure Both Relative Humidity and Temperature Together, Tripod Mountable
  • Includes Carrying Case and Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.