Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
AMPROBE

Temp/Humdty Mtr,0 to 100 per Rel Hum Rng

  • Item # 2ATB2
  • My Part #
  • Mfr. Model # TH-3
  • Catalog Page # N/A
  • UNSPSC # 41114408
Temp/Humdty Mtr,0 to 100 per Rel Hum Rng close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $129.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Temperature Humidity Meter
  • Relative Humidity Range 0 to 100%
  • Humidity Accuracy +/-3%
  • Temp. Range (F) -4 Degrees to 140 Degrees F
  • Temp. Accuracy (F) +/-1.6 Degrees F
  • Humidity Resolution 0.1%
  • Temp. Range (C) -20 Degrees to 60 Degrees C
  • Temp. Accuracy (C) +/-0.8 Degrees C
  • Temp. Resolution (F) 0.1 Degrees F
  • Temp. Resolution (C) 0.1 Degrees C
  • Sensor Type Capacitance
  • Display LCD
  • Memory Min/Max
  • Battery Type 9V
  • Auto Power Off Yes
  • Data Hold Yes
  • Response Time 180 sec.
  • Special Features Relative Function Monitors Humidity and Temperature Changes, Extended Probe Stem to Easily Access Air Ducts
  • Includes Soft Carrying Case, Sensor Cover, Battery, Manual
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Temp/Humdty Mtr,0 to 100 per Rel Hum Rng is rated 5.0 out of 5 by 4.
Rated 5 out of 5 by from ACCURATE! FAST! PERFECT! Wow. After fumbling with analog probes and cords and accessories for over two decades, the TH-3 is my new MUST HAVE tool. Just walk into a room or next to a cooling tower, press a button, and receive instant accurate ambient information! Nothing is better suited for use by a Plant Operator in the Healthcare field weather I'm running cooling towers or providing patient comfort, this is the best tool for the task.
Date published: 2015-05-02
Rated 5 out of 5 by from Must have in your toolbox! This is the most used tool I now own. It takes a lot of the confusion out of superheat and sub-cooling requirements.Everyone should have one.
Date published: 2012-03-30
Rated 5 out of 5 by from Very fast and accurate I used to use the humidity head for my Fieldpeice meter but after some time it became rather inaccurate and sluggish. Ever since I switched to the meter I have never had a problem. Refresh rate is awesome and it works every time. I would def recommend this to a friend or co-worker.
Date published: 2012-03-30
Rated 5 out of 5 by from Outstanding Functions! I have had the TH-3 for some time, I love it. It makes reading RH quick and easy. Don't waste your time with others, get this one, you won't be disappointed.
Date published: 2012-03-27
  • y_2018, m_7, d_17, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_2ATB2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.