Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AMPROBE

Tachometer, 1 to 19,999 rpm

  • Item# 4FKR9
  • Mfr. Model# TACH-20
  • Catalog Page# 717
  • UNSPSC# 41112802
Tachometer,1 to 19,999 rpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $517.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.35 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tachometer
  • Contact / Noncontact Contact and Noncontact
  • Contact RPM Range 1 to 19,999
  • Noncontact RPM Range 1 to 99,999
  • Speed (FPM) 0.40 to 5000
  • Speed (M/Min) 0.1 to 1524
  • RPM Accuracy +/-0.02% +/-1 Digit
  • Working Distance 2 ft.
  • Light Source Incandescent
  • Display LCD
  • Memory Built in
  • Features Measures Rotational Speed, Surface Speed and Length
  • Standards CE Compliant
  • Includes (6) Adapters, Carrying Case, Reflective Tapes, (2) 1.5V AA Batteries and Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3.3 out of 5 by 3reviewers.
Rated 4 out of 5 by Good Qulaity The unit is packaged in a nice storage case. The overall quality is what I would expect from Amprobe. The documentation is a little strange. January 5, 2016
Rated 1 out of 5 by don't use the batteries that came with it After fighting to get an approval to buy a tach I went with the tach 20. I used the batteries that came with it and in 3 months they leaked and ruined the tach, now I’m stuck with a tach that don't work, I needed it and could not use it and can't get more money approved to get another one. November 21, 2014
Rated 5 out of 5 by I think this product would b a great product to have on hand, if ur a mechanic. I am a mechanic, and this would b great to have. I would refer anyone to use this tool. I am a mechanic, and I know that this tool would b great to have in my shop. March 29, 2012
  • 2016-08-28 T04:45:09.915-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_4FKR9, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.