Skip Content

C3
AMPROBE

RTD Thrmetr,-328 to 1472 F,-328to1166 F

  • Item # 6NZG1
  • My Part #
  • Mfr. Model # RTD-10
  • Catalog Page # N/A
  • UNSPSC # 41112210
RTD Thrmetr,-328 to 1472 F,-328to1166 F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $119.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.65 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item RTD Thermometer
  • Temp. Range (F) -328 Degrees to 1166 Degrees F,-328 Degrees to 1472 Degrees F
  • Temp. Range (C) -200 Degrees to 630 Degrees C,-200 Degrees to 800 Degrees C
  • Temp. Accuracy +/-(0.05% Reading + 0.2 Degrees C) on Degrees C Scale, +/-(0.05% Reading + 0.4 Degrees F) on Degrees F Scale
  • Display LCD
  • Probe Connector Mini Din Plug
  • Resolution 0.1 Degrees C or 0.2 Degrees F
  • Features RTD Dual Input Function, Degrees C/ Degrees F User Selectable, Max/Min with Elapsed Time, AVG, REL, HOLD Functions, Warning Beeper with High/Low Setting
  • Auto Power Off Yes
  • Data Hold Yes
  • Height 6-1/4"
  • Width 3-1/4"
  • Depth 1-1/4"
  • Battery Type (4) 1.5V AAA
  • Standards ISO 17025 A2LA Accredited Calibration Laboratory
  • Calibration Certificate FDA
  • Includes Users Manual, (2) RTD Connectors, (4) AAA Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


RTD Thrmetr,-328 to 1472 F,-328to1166 F is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Can't find probes for it Searched on-line for probes to go with the RTD-10 and none are listed.
Date published: 2016-04-08
  • y_2018, m_6, d_22, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_6NZG1, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.