C3
AMPROBE

Power Quality Clamp-on,600kW,1000A

  • Item # 1WXE7
  • My Part #
  • Mfr. Model # ACD-41PQ
  • Catalog Page # N/A
  • UNSPSC # 41113648
Power Quality Clamp-on,600kW,1000A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $454.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.29 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Clamp-On Power Quality Meter
  • Max. Watts 600kW
  • Max. VA 600kVA
  • Max. AC Amps 1000
  • Current Accuracy +/-1.0% Rdg + 5 Digits
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Voltage Accuracy +/-0.5% Rdg + 5 Digits
  • Power Factor 0.10 to 0.99
  • Calibration Frequency 5 to 500 Hz
  • Max. Resistance 999.9 Ohms
  • Jaw Opening 1.8"
  • True RMS Yes
  • Display Backlit LCD
  • Counts 4000
  • Peak Capture Yes
  • Phase 1
  • Safety Rating CAT III 600V
  • Special Features AutoVA(TM) Auto Selection of VAC, VDC, or AC Amps
  • Power Source (2) AA Batteries
  • Includes Test Leads, Batteries, Type K Temp Probe, Soft Carrying Pouch and Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Power Quality Clamp-on,600kW,1000A is rated 4.5 out of 5 by 2.
Rated 5 out of 5 by from Perfect for analyzing power quality. Simple, easy to use with many great features as the larger more expensive meters built right into this compact single phase recording device.
Date published: 2012-04-12
Rated 4 out of 5 by from Cost-effective power quality measurement A great tool! Entry-level power quality analysis at a fraction of the cost of other meters. Well constructed and easy to use. Wish the user manual were a little more helpful.
Date published: 2012-03-26
  • y_2018, m_8, d_16, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_1WXE7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.