Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
AMPROBE

Moisture Meter

  • Item# 6NZH4
  • Mfr. Model# MT-10
  • Catalog Page# 614
  • UNSPSC# 41112304
Moisture Meter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $65.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Moisture Meter
  • Special Features Checks For Moisture Content In Wood, Paper or Cardboard and Building Materials Such As Sheetrock, Concrete, Mortar, Plaster
  • Moisture Content Wood/ Paper 8~60%, Building Material 0.30 to 2.0%
  • Moisture Content Accuracy Wood +/-2%, Building Material +/-0.1%
  • Temp. Range (F) 0 ~ 40C or 32 ~ 99 Degrees F
  • Display Dual, LCD and LED
  • Number of Species of Wood 1000
  • Battery Type 9V
  • Includes Battery
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Moisture Meter is rated 4.7 out of 5 by 3.
Rated 4 out of 5 by from Unit works fine, but it would be better if the display had a hold feature to make reading the % numbers readable without standing on your head while testing floors.More comprehensive instructions would be helpful. I.E.-- Range of percentages for typical dry VS still curing concrete or dry VSrecent water intrusion.
Date published: 2013-05-17
Rated 5 out of 5 by from If you build quality, this is your tool I make furniture and the wood has to be very dry to make nice joints. minute moisture will shrink any type of wood as it ages. this meter will keep you safe from that happeningDavid Shaffer Costum Remodeling
Date published: 2012-03-30
Rated 5 out of 5 by from Better than my previous standby-toilet paper indicator I watched the mprobe MT-10 Moisture in action when my insurance adjuster came to check out ceiling damage and I wanted to get my hands on it immediately. The rafters without visable water damage showed moisture, the insulation that needed replaced was quickly identifiable and the wall showed the path the water took to the next floor. Wow, this will save waiting to see mold or disintegration long before permanent damage. Life is getting better all the time.
Date published: 2011-12-16
  • y_2017, m_2, d_19, h_7
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_6NZH4, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.