Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AMPROBE

Manometer, 15 psi

  • Item# 6NZH1
  • Mfr. Model# MAN15
  • Catalog Page# N/A
  • UNSPSC# 41103311
Manometer,15 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Micromanometer
  • Type Digital
  • Pressure Range 0- 15 PSI, Five Selectable Units Of Measure In/H2O, PSI, MBAR, Bar, mm/H2O
  • Operating Range 0- 15 PSI
  • Max. Pressure 15 PSI
  • Accuracy +/-0.3% Of Full Scale at +/-25 Degrees C (77 Degrees f)
  • Display LCD
  • Velocity N/A
  • Resolution 0.001
  • Operating Temp. Range 0~50 Degrees C (32~122 Degrees f)
  • Storage Temp. Range -20~60 Degrees C (-4~140 Degrees f)
  • For Use With Non-Combustible Gases
  • Data Storage No
  • Alarm No
  • Connection Type 2 Connection Hoses 4mm(id) x 6mm(od) x 500mm Long
  • Battery Type 9V
  • Interface No
  • Includes 9V Battery, 2 Connection Hoses 4mm(id) x 6mm(od) x 500mm Long, Carrying Case
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms