Skip Content

ST
AMPROBE

Light Meter,LED,LM-200

  • Item # 6NZG0
  • My Part #
  • Mfr. Model # LM-200LED
  • Catalog Page # N/A
  • UNSPSC # 41115308
Light Meter,LED,LM-200 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $124.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.91 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This AmprobeĀ® light meter is ideal for use in monitoring and optimizing LED light levels in buildings. Model has Data Hold to keep the reading on the digital display and Max. Recording to capture the highest light measurement. Light meter has an angled light cosine correction and spectral response close to CIE luminous spectral efficiency.

View More

Technical Specs

  • Item Light Meter
  • Lighting Types LED
  • Measuring Range Measuring Range to 200,000 Lux or 40,000 Foot Candles
  • Resolution 1
  • Accuracy +/-3% (Calibrated To Standard Incandescent Lamp 2856 Degrees K) and Corrected LED Day While-Light Spectrum +/-6% Other Visible Light Sources
  • Display LCD
  • Peak Hold Yes
  • Data Hold Yes
  • Min./Max. Memory Max
  • Data Logging No
  • Interface Yes
  • Memory 99 Locations
  • Auto Power Off Yes
  • Battery Type 9V
  • Sensor Remote
  • Cord Length 5 Feet
  • Includes Batteries, Carrying Case
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Light Meter,LED,LM-200 is rated 3.8 out of 5 by 4.
Rated 1 out of 5 by from very disappointed in Amprobe I cannot believe that Amprobe would put their name on this unit, the instructions are not even close to the features (or lack of features) that this unit has, have had it a day and working of returning it.
Date published: 2013-12-18
Rated 4 out of 5 by from A good product - 1 step more to go This is a good and robust product. I have tested it at various places. Compared with some expensive ones and still gives similar reliable measurements for traditional light sources.? Still don't know its capacities to measure different wavelength from the LED source.Con: The battery sensor is bad, shows low battery most of the time(U can even see in the demo video of Amprobe)
Date published: 2013-11-20
Rated 5 out of 5 by from Excellent meter for lighting uses I've been using this meter for more than a year now, and have checked it against several high-end light measuring instruments. I've found its accuracy is as advertised at +/3%, its consistency under flickering AC driven LEDS (120Hz) is actually better than higher end meters unable to compute the samples accurately. Overall, this is an impressive meter at a great price, that I use for rough photometric tests as well as general illumination measurements in the field.
Date published: 2012-06-27
Rated 5 out of 5 by from easy to use tool. Not too complicated. This tool helped me verify lighting levels before and after LED light installations. For a rank novice checking light levels was very helpful.
Date published: 2012-03-23
  • y_2018, m_5, d_19, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_6NZG0, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.