Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AMPROBE

Lamp Tester, 90 to 600VAC

  • Item# 21NN15
  • Mfr. Model# LT-10
  • Catalog Page# 653
  • UNSPSC# 41113637
Lamp Tester,90 to 600VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $187.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.75 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pocket-size lamp and filament tester has simple 1-handed, 1-button operation and visual and audio alerts that guide you to the problem's source. Detachable 4-ft. antenna helps you stay on the ground for safer testing. Compatible with all sizes of fluorescent lamps.

View More

Technical Specs

  • Item Lamp Tester
  • AC Voltage Range 90 to 600
  • Calibration Frequency 50/60 Hz
  • Safety Rating CAT II 300V
  • Display LED
  • Battery Type 9V
  • Standards CSA, CE
  • Includes Detachable Antenna, User Manual, Battery and Carrying Case
  • Manufacturers Warranty Length 1 yr.
  • Special Features Lamp and Filament Test, Pocket Sized
  • Non-Contact Voltage Detector Yes
  • Audible Continuity Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Rated 5 out of 5 by 4reviewers.
Rated 5 out of 5 by Great multi tool This is a great tool that lets you know if its a ballast or bulb problem before you get out your ladder in most cases June 2, 2015
Rated 5 out of 5 by Time saver This is needed for any electrician who deals with a lot of fluorescent issues on a day to day basis. It allows me to quickly diagnose and fix almost all issues I run into on a day to day basis May 31, 2015
Rated 5 out of 5 by excelente herramienta Necesaria y excelente funcionabilidad antes yo tiraba todos los bombillos ahora casi nunca se botan porque encuentro el problema en el balastro gracias a este multimetro. May 26, 2015
Rated 5 out of 5 by Its the best tool-you didn't know you needed until you got it This tool has helped me save so much time on labor when troubleshooting lighting.Thanks guys January 10, 2015
  • 2016-08-21 T23:26:28.916-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_21NN15, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.