Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
AMPROBE

Earth Ground Tester, 77.5 Hz, 460VAC

  • Item # 24K395
  • Mfr. Model # GP-2A
  • Catalog Page # 571
  • UNSPSC # 41113612
Earth Ground Tester,77.5 Hz,460VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $2,223.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 8.1 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Amprobe® GP-2A tester measures earth ground resistance with 3-point (fall of potential) or 2-point tests, and automatically calculates earth resistivity (4-point test). Voltage measurement prevents false measurements. Unit automatically applies 3 testing frequencies for the most accurate reading. Holds 999 readings in memory, with RS-232 for download to a PC. Includes test leads, auxiliary electrodes, and software for complete instrument autoranging.

View More

Technical Specs

  • Item Earth Ground Tester
  • Earth Ground Resistance Range 0.00001 to 0.019/0.1999/1.999/19.99/49.9 kilohm
  • Resolution 0.01 to 1 Ohms
  • Operating Frequency 77.5 Hz
  • Accuracy +/-2% of Reading +/-2 LSD
  • Measuring Current 12mA
  • Measuring Voltage Less Than=25V
  • Earth Volts 460VAC
  • Soil Resistivity Yes
  • Display LCD
  • Counts 2000
  • Standards IEC, EN 61010-1, EN 1557-1, EN 1557-5, EN 61557-1/-5, EN 61326
  • Safety Rating CAT III 240V
  • Interface PC
  • Earth Measurement Clamps No
  • Earth Measurement Poles 4
  • Includes (4) Ground Stakes, PC Software, Connection Cables, Carrying Case, User Manuals, Batteries(Installed)
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great build quality, great functionality I received an Amprobe GP-2A as a warranty replacement for a previous model that arrived without the accessory bag containing all of the connection cables, the comm cable, and stakes. Amrpobe's Customer Service handled the issue like pros and sent me the replacement unit straight away.Using the GP-2A was very intuitive and provided us with highly accurate results for both ground array resistance and soil resistivity. Both of which were very important to us in the design and installation of a fuel handling & storage facility that required lightning protection, a low resistance ground grid, and cathodic protection for buried pipelines. The ability to export the results was icing on the cake.Well done, Amprobe! October 28, 2013
  • 2015-09-08T19:50:12.090-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_24K395, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.