Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AMPROBE

AMPROBE (R) 33XR-A Full Size - Basic Features Digital Multimeter, -4° to 1832°F Temp. Range

  • Item# 1WKP3
  • Mfr. Model# 33XR-A
  • Catalog Page# N/A
  • UNSPSC# 41113630
AMPROBE (R) 33XR-A Full Size - Basic Features Digital Multimeter, -4° to 1832°F Temp. Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sale Price $101.12 / each Offer Ends 09/30/16

Price $128.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.73 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Multimeter
  • Multimeter Style Full Size - Basic Features
  • Instrument Counts 3999
  • Basic DC Accuracy +/-0.70% of Reading + 1 Digit
  • Instrument Safety Rating CAT III 300V, CAT II 600V, CAT I 1000V
  • Max. AC Volts 750
  • Max. DC Volts 1000
  • Max. AC Amps 10
  • Max. DC Amps 10
  • Audible Continuity Yes
  • Max. Ohms 4 megohm
  • Instrument Frequency Counter Range 1 Hz to 40 Mhz
  • Capacitance Range 4000 uF
  • Temp. Range -4 Degrees to 1832 Degrees F
  • Display LCD
  • Bar Graph Yes
  • Min./Max. Memory Yes
  • Peak Hold Yes
  • Battery Type 9V Alkaline
  • AC Response TRMS
  • Data Hold Yes
  • Diode Test Yes
  • Auto Power Off Yes
  • Calibration Certificate Included No
  • Standards US-CSA-C, UL, OSHA
  • Series AMPROBE (R) 33XR-A
  • Includes Holster, Test Leads with Alligator Clips, Type K Temp Probe, Battery, Instructions
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Easy to use. Great for outdoor and indoor uses. Has a wide variety of functions. Easy to use.Has great functions. March 29, 2012
  • 2015-09-08T19:50:33.996-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1WKP3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.