Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AMPROBE

Digital Multimeter, Full Size - Basic Features Multimeter Style, Full Size - Basic Features Multimet

  • Item# 12U583
  • Mfr. Model# AM-520
  • Catalog Page# 679
  • UNSPSC# 41113630
Digital Multimeter, Full Size - Basic Features Multimeter Style, Full Size - Basic Features Multimet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sale Price $65.93 / each Offer Ends 09/30/16

Price $80.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.85 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Multimeter
  • Multimeter Style Full Size - Basic Features
  • Instrument Counts 4000
  • Basic DC Accuracy +/-0.80% of Reading + 1 Digit
  • Instrument Safety Rating CAT III 600V, CAT II 1000V
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. AC Amps 10
  • Max. DC Amps 10
  • Audible Continuity Yes
  • Max. Ohms 40 megohm
  • Instrument Frequency Counter Range 10 Hz to 10 MHz
  • Capacitance Range 0 to 40, 400 nF/4, 40, 400, 4000 uF
  • Temp. Range -40 Degrees to 1832 Degrees F
  • Display Backlit LCD
  • Min./Max. Memory Yes
  • Battery Type 9V Alkaline
  • AC Response Average
  • Data Hold Yes
  • Auto Ranging Yes
  • Special Features 0 to 60 MHz
  • Diode Test Yes
  • Auto Power Off Yes
  • Calibration Certificate Included No
  • Standards CE, US N10140, c-UL-US
  • Series AMPROBE (R) AM-520
  • Includes Meter, Batteries Installed, Test leads, Users Manual, Carrying case, Temperature Probe
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by muy contento con este articulo de vuestra casa en relacion calidad y precio creo que es de los mejores si no es ya lo mejor. si lo recomiendo a mis amigos y compañeros , muy buen producto December 18, 2015
Rated 5 out of 5 by excellent I love its wonderful and the support and warranty are great April 14, 2015
Rated 5 out of 5 by Perfect HVAC Multimeter for the Professional and Student Technician AMPROBE AM-520 HVAC METERThis HVAC multimeter is now my first choice for a troubleshooting meter. I have been using several types of meters, for my HVAC troubleshooting calls, and now I’ve returned to the Amprobe brand. I have worked in the HVAC / Electrical trade for almost 30 years, as a field technician, and using electrical meters is required in my daily job duties. I am a HVAC / Electrical Service Instructor, at the Union, so buying and using digital multimeters is a very important part of my career and job.Pros:The price is excellent, the combined functions of this meter are superior to other manufacturers on the market.The built in strap bracket on the top of the meter makes it easy to hang with the included Velcro strapping.The selection dial is easy to read with clear selection points.Display light is clear white and lights up the entire display.I found the display easy to understand with large numbers to read in tight locations.The LED work light, on the top of the multimeter, is great when you are trying to see into a dark HVAC unit or ceiling.I love the capacitance checking capability and the ability to check temperatures with one multimeter.The micro-amp setting allows you to test flame sensors for heating troubleshooting calls.The non-contact voltage detection is a great feature, and helps you troubleshoot with one meter.Cons:The non-contact voltage detector does not measure low voltage control voltages below 90V-AC.The piercing tips on the test leads don’t pierce the wiring insulation.I found the hold button is a little awkward to use on the front of the meter.The display light only stays on for 25 seconds, this time a little short for most troubleshooting.I would like to have had a Type K thermocouple plug on the front of the meter and not the, large plug, Type K thermocouple adaptor. April 26, 2012
  • 2016-07-23 T02:20:23.971-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_12U583, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.