Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
AMPROBE

Clamp On Digital Clamp Meter, 1-49/64" Jaw Capacity, CAT III 600V

  • Item# 2ATU8
  • Mfr. Model# ACD-6 PRO
  • Catalog Page# 560
  • UNSPSC# 41113601
Clamp On Digital Clamp Meter, 1-49/64" Jaw Capacity, CAT III 600V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $109.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.08 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 1000
  • Max. AC Volts 600
  • Max. Ohms 40
  • Jaw Capacity 1-49/64"
  • Counts 4000
  • Battery Type CR2032
  • Safety Rating CAT III 600V
  • AC Response Average
  • Audible Continuity Yes
  • Diode Test Yes
  • Display LCD
  • Includes Carrying Case, Batteries (Installed), Users Manual
  • Calibration Frequency 50 to 60 Hz
  • Auto Ranging Yes
  • Data Hold Yes
  • Auto Power Off Yes
  • AC Current Accuracy +/-2.0% + 5 Digits
  • Operating Temp. 32 Degrees to 104 Degrees F
  • Special Features Auto and Manual Ranging, Audible Continuity
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Clamp On Digital Clamp Meter, 1-49/64 In Jaw Capacity, CAT III 600V is rated 3.0 out of 5 by 2.
Rated 2 out of 5 by from Inaccurate in an electrically nosy cabinet. Works well exect in an electrically nosy cabinet. Had 3 of these meters read 20+ amps for a heater circuit with only 3.4 current as measure with a 2 different Amprobe models and an clamp on from a different manufacture.
Date published: 2012-01-26
Rated 4 out of 5 by from Easy to use, great product I really appreciate the simplicity of and durability of the meter. It is accurate and easy to use. I would recommend this meter to anyone from a novice to a professional. It will definetely get the job done safely and effectively.
Date published: 2011-11-18
  • y_2017, m_2, d_19, h_11
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_2ATU8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.