Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AMPROBE

Clamp On Digital Clamp Meter, -58° to 518°F Temp. Range, 1-49/64" Jaw Capacity, CAT III 600V

  • Item# 1WXE6
  • Mfr. Model# ACD-16 TRMS PRO
  • Catalog Page# N/A
  • UNSPSC# 41113648
Clamp On Digital Clamp Meter, -58° to 518°F Temp. Range, 1-49/64" Jaw Capacity, CAT III 600V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $242.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.26 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 1000
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. Ohms 999.9
  • Jaw Capacity 1-49/64"
  • Temp. Range -58 Degrees to 518 Degrees F
  • Counts 4000
  • Battery Type AAA
  • Safety Rating CAT III 600V
  • AC Response TRMS
  • Audible Continuity Yes
  • Frequency Counter 5 Hz to 500 Hz
  • Display Backlit Screen
  • Includes Carrying Case, Thermocouple, Tests, Batteries (Installed), Users Manual
  • Calibration Frequency 50 to 60 Hz
  • Auto Ranging Yes
  • Data Hold Yes
  • Auto Power Off Yes
  • Thermometer Type Type K Thermocouple
  • AC Current Accuracy +/-2.0% + 5 Digits
  • Operating Temp. 32 Degrees to 104 Degrees F
  • Special Features Audible Continuity, Automatic Polarity
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 4reviewers.
Rated 5 out of 5 by great logging of data I realy like and use the logging of data. It very helpful with trouble shooting problems. March 29, 2012
Rated 5 out of 5 by great tool , affordable price I have owned several different brands of test instruments over the years. The features of the TRMS-PRO make it my first choice when I begin troubleshooting a problem with a piece of equipmemt in the plant. The recording capability makes is simple and easy to use. I would definetely recommend this tool. March 29, 2012
Rated 5 out of 5 by Great versitile clamp on meter This meter is awsome I use the load logging feature on all of my MCC in our plant which is great for preventive maintance purpoises. March 27, 2012
Rated 5 out of 5 Great Amprobe This Amprobe does everything needed in the field from load study to ohm testing of ground to reading temp of wires and the large clamp is nice to get around larger wires November 16, 2011
  • 2015-09-08T19:48:25.325-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_1WXE6, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.