Skip Content

NC
AMPROBE

Clamp-On Meter,1000kW,1000A

  • Item # 6NZH9
  • My Part #
  • Mfr. Model # ACD-53NAV
  • Catalog Page # N/A
  • UNSPSC # 41113601
Clamp-On Meter,1000kW,1000A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $349.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 2.25 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Clamp-On Power Meter
  • Max. Watts 1000kW
  • Power Accuracy +/-2.5% Rdg + 5 Digits
  • Max. AC Amps 1000
  • Current Accuracy +/-1.5% Rdg + 5 Digits
  • Max. AC Volts 1000
  • Max. DC Volts 1000
  • Voltage Accuracy AC +/-1.0% Rdg + 5 Digits, DC +/-0.7% Rdg + 2 Digits
  • Power Factor -1.00 to 1.00
  • Calibration Frequency 20 Hz to 10 KHz
  • Max. Resistance 100 K Ohms
  • Jaw Opening 1.77"
  • True RMS Yes
  • Operating Temp. Range 32 Degrees to 122 Degrees F (0 Degrees C to 50 Degrees C)
  • Display LCD
  • Counts 10,000
  • Peak Capture Yes
  • Safety Rating CAT IV 600V, CAT III 1000V
  • Special Features Power, Power Factor, Individual Harmonics, Low pAss Filter for Variable Frequency Drives, Flash Light for Determing Color of the Wires in the Dark
  • Power Source (2) AA Batteries
  • Includes Test Leads, Battery, Users Manual, Carrying Case
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Clamp-On Meter,1000kW,1000A is rated 4.0 out of 5 by 3.
Rated 2 out of 5 by from Power range low end is 10kW! This meter looks great for power until you check the specs carefully. For power measurements take note that the range is 10kW to 1000kW. This is completely useless for all but the heaviest of industrial situations. My fault for not noticing; fortunately my vendor allows returns.
Date published: 2013-02-28
Rated 5 out of 5 by from Has great features and is as good or better than any I have used i have had many different types and styles of clamp on Ammeters over 35 years in the trade and this is by far the best one yet. It ios simple to use and will take quite a bite of abuse as my equipment gets banged around quite often. If mine broke I would not hesitate to buy another. The origin belonged to the Company I worked for at the time. I would recommend this product to anyone that has a use for it.
Date published: 2012-03-26
Rated 5 out of 5 by from great this product will save you time & money you need it !!!
Date published: 2012-03-26
  • y_2018, m_5, d_21, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_6NZH9, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.