Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
AMPROBE

Clamp-On Meter,600kW,600A

  • Item # 6NZH8
  • My Part #
  • Mfr. Model # ACDC-52NAV
  • Catalog Page # 552
  • UNSPSC # 41113601
Clamp-On Meter,600kW,600A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $325.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 2.95 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Clamp-On Power Meter
  • Max. Watts 600kW
  • Power Accuracy +/-2.5% Rdg + 5 Digits
  • Max. AC Amps 600
  • Max. DC Amps 600
  • Current Accuracy +/-1.5% Rdg + 5 Digits
  • Max. AC Volts 1000
  • Max. DC Volts 1000
  • Voltage Accuracy AC +/-1.0% Rdg + 5 Digits, DC +/-0.7% Rdg + 2 Digits
  • Power Factor -1.00 to 1.00
  • Calibration Frequency 20 Hz to 10 KHz
  • Max. Resistance 100 K Ohms
  • Jaw Opening 1.77"
  • True RMS Yes
  • Operating Temp. Range 32 Degrees to 122 Degrees F (0 Degrees C to 50 Degrees C)
  • Display LCD
  • Counts 10,000
  • Peak Capture Yes
  • Safety Rating CAT IV 600V, CAT III 1000V
  • Special Features Power, Power Factor, Individual Harmonics, Low pAss Filter for Variable Frequency Drives, Flash Light for Determing Color of the Wires in the Dark
  • Power Source (2) AA Batteries
  • Includes Test Leads, Battery, Users Manual, Carrying Case
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Clamp-On Meter,600kW,600A is rated 5.0 out of 5 by 4.
Rated 5 out of 5 by from electricista LA VERDAD QUE ES LA PRIMERA VEZ QUE COMPRO UN INSTRUMENTO QUE ME ENTREGE DATOS TAN PRECISOS
Date published: 2015-10-09
Rated 5 out of 5 by from Great product with excellent features I have used this meter on a number of projects, and it has performed excellently on all. Has all the functions one would need for industrial or HVAC electrical measurments. Very stable readings with analog meter to show trends. Inrush is useful for for measuring startup loads. Compared the harmonic distortion to theoretical readings for rectifier/capacitor power supply in VFD drive and correlation was excellent. The navigator key and on screen option display make it easy and intuitive to use despite the large number of options. Only improvement suggestion would be to print the power on options next to the appropriate key--I cannot remember that nav key down--power on is disable automatic power off without trial and error or reading manual.
Date published: 2015-05-27
Rated 5 out of 5 by from great meter Overall this seems like a very durable industrial meter, it is not hard to use & not extremely large and bulky for a meter of like features.
Date published: 2015-05-26
Rated 5 out of 5 by from BEST TOOL FOR INDUSTRIAL USE! This by far is the best Clamp meter I have ever used. Simple to use, extremely accurate. This meter is durable, easily readable and not a burden to carry. I can use with one hand operation. Great
Date published: 2011-11-16
  • y_2018, m_7, d_16, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_6NZH8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.