Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
AMPROBE

Clamp-On Meter,600kW,600A

  • Item # 6NZH6
  • My Part #
  • Mfr. Model # ACD-50NAV
  • Catalog Page # 552
  • UNSPSC # 41113601
Clamp-On Meter,600kW,600A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $244.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 3.05 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Clamp-On Power Meter
  • Max. Watts 600kW
  • Power Accuracy +/-2.5% Rdg + 5 Digits
  • Max. AC Amps 600
  • Current Accuracy +/-1.5% Rdg + 5 Digits
  • Max. AC Volts 1000
  • Max. DC Volts 1000
  • Voltage Accuracy AC +/-1.0% Rdg + 5 Digits, DC +/-0.7% Rdg + 2 Digits
  • Power Factor -1.00 to 1.00
  • Calibration Frequency 20 Hz to 10 KHz
  • Max. Resistance 100 K Ohms
  • Jaw Opening 1.77"
  • True RMS Yes
  • Operating Temp. Range 32 Degrees to 122 Degrees F (0 Degrees C to 50 Degrees C)
  • Display LCD
  • Counts 10,000
  • Peak Capture Yes
  • Safety Rating CAT IV 600V, CAT III 1000V
  • Special Features Power, Power Factor, Individual Harmonics, Low pAss Filter for Variable Frequency Drives, Flash Light for Determing Color of the Wires in the Dark
  • Power Source (2) AA Batteries
  • Includes Test Leads, Battery, Users Manual, Carrying Case
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Clamp-On Meter,600kW,600A is rated 5.0 out of 5 by 5.
Rated 5 out of 5 by from Great features Has a lot of great features for troubleshooting electrical problems. With the rugged design it is an all round great tool. [This review was collected as part of a promotion.]
Date published: 2018-05-25
Rated 5 out of 5 by from Best Of The Best My husband uses the all time. He says it is the best of the best!
Date published: 2015-05-26
Rated 5 out of 5 by from In love with this meter. The longer I use it the better it gets. Im the envy of all my coworkers.
Date published: 2012-04-26
Rated 5 out of 5 by from This product is great!!! Used it for more than 1 year now and meter was even flooded, but still working great.Thank you Amprobe for great tool.
Date published: 2012-03-29
Rated 5 out of 5 by from This tool is great for phase sequencing This is very good tool. Wonderful and quick for phase sequencing.
Date published: 2012-03-27
  • y_2018, m_7, d_15, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_5
  • loc_en_US, sid_6NZH6, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.