Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AMPROBE

Crct Trcng Kit, 9to600VAC, Enrgzd/UnEnrgzd

  • Item# 2GXF1
  • Mfr. Model# AT-4004CON
  • Catalog Page# N/A
  • UNSPSC# 41113644
Crct Trcng Kit,9to600VAC,Enrgzd/UnEnrgzd close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Circuit Tracing Kit
  • Voltage Range 9 to 600VAC
  • For Use On Energized/Unenergized Lines
  • Traces Wires in Floors Yes
  • Traces Wires in Walls Yes
  • Traces Wires in Conduit Yes
  • Traces Wires in Non-Metalic Conduit Yes
  • Breaker/Fuse Identification Yes
  • Locate Shorts Yes
  • Maximum Depth Up to 13 ft.
  • Receiver to Transmitter Distance Up to 4 mi.
  • Audible Indicator Yes
  • Display LCD
  • Voltage Protection Yes
  • Safety Rating CAT III 600V
  • Coupling Direct or Inductive
  • Battery Type 9V
  • Includes Receiver, Transmitter, Hard Carrying Case, 110V Pigtail with Banana Plug Cord Set, Alligator Clip with Banana Plug Cord Set, 25 ft. Ground Test Lead, Alligator Clip, Clamp On Transmitter Accessory and Instructions
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.