Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AMPROBE

Crct Trcng Kit, 9to600VAC, Enrgzd/UnEnrgzd

  • Item# 2GXE8
  • Mfr. Model# AT-4001CON
  • Catalog Page# N/A
  • UNSPSC# 41113644
Crct Trcng Kit,9to600VAC,Enrgzd/UnEnrgzd close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Circuit Tracers

Technical Specs

  • Item Circuit Tracing Kit
  • Voltage Range 9 to 600VAC
  • For Use On Energized/Unenergized Lines
  • Breaker/Fuse Identification Yes
  • Locate Shorts Yes
  • Maximum Depth Up to 13 ft.
  • Receiver to Transmitter Distance Up to 4 mi.
  • Audible Indicator Yes
  • Display LCD
  • Voltage Protection Yes
  • Safety Rating CAT III 600V
  • Coupling Direct or Inductive
  • Battery Type 9V
  • Includes Receiver, Transmitter, Soft Carrying Case, 110V Pigtail with Banana Plug Cord Set, Alligator Clip with Banana Plug Cord Set, 25 ft. Ground Test Lead, Alligator Clip and Users Manual
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.