Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AMPROBE

Circuit Tracing Kit, 90 to 280VAC, Enrgzd

  • Item# 12U593
  • Mfr. Model# BT-250
  • Catalog Page# N/A
  • UNSPSC# 41113644
Circuit Tracing Kit,90 to 280VAC,Enrgzd close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $137.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Circuit Tracer Kit
  • Voltage Range 90 to 250VAC
  • For Use On Energized Lines
  • Breaker/Fuse Identification Yes
  • Audible Indicator Yes
  • Voltage Protection 250V
  • Safety Rating CAT II 250V
  • Battery Type 9V
  • Includes Receiver, Transmitter, Test Leads, Light Fixture Adapter, Carrying Case
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Rated 4.6 out of 5 by 5reviewers.
Rated 5 out of 5 by graet for unmarked panels an excellent tool for identifing circuits. I am in remodeling and come across numerous electrical panels that are not marked or miss-marked March 29, 2012
Rated 5 out of 5 by it is a life saver our post had a lot of difernt electrions doing work in the past meny years. no one up dated panels, so we did not know whare the brkers are. no problen konw March 29, 2012
Rated 5 out of 5 by My son in law is a electrician. Every time he comes over to help me with electrical work I am fasinated by the "Amprobe" tools in his tool box. My son in law is a Union Electricial in the Chicago IL area. I am fasinated by the number of "Amprobe" tools in his tool box. They are easy to use, of durable construction and not at all complicated. He is the expert, I am the amiture, but what great tools. March 29, 2012
Rated 4 out of 5 by Great product works as described takes out the guess work. I love this tester it takes all the trial and error of tripping breaker and seeing what goes off. This realy simplifies tracing lines to the correct breaker no tool bag should be without one. It is made with the Amprobe quality you have come to expect. March 29, 2012
Rated 4 out of 5 by These tracers work well enough but looking for circuits while energized creat some false results. I enjoy this tracer. For the money it works well. I would like to see this price with a more advanced tracer. There are still some bugs and false readings. March 26, 2012
  • 2016-08-28 T04:29:56.266-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_12U593, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.