Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
AMPROBE

Carbon Monoxide Meter, Range 0 to 999 PPM

  • Item # 4FKR1
  • Mfr. Model # CM100
  • Catalog Page # 631
  • UNSPSC # 46171613
Carbon Monoxide Meter,Range 0 to 999 PPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $222.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Carbon monoxide gas leak detector features auto-zero, and visible and audible alarms.

View More

Technical Specs

  • Item Carbon Monoxide Meter
  • Carbon Monoxide Measurement Range (PPM) 0 to 999
  • Accuracy +/-15%
  • Resolution 1 PPM
  • Display Backlit LCD
  • Auto Power Off Yes
  • Low Battery Indicator Yes
  • Power Source (3) AAA Batteries
  • Includes Batteries, Carrying Case and Instructions
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Carbon Monoxide Meter,Range 0 to 999 PPM is rated 4.5 out of 5 by 2.
Rated 5 out of 5 by from It is good Tool Not that expensive and does the job. Little bit hard to understand in the beginning how to use it.
Date published: 2012-03-23
Rated 4 out of 5 by from A good one for the price! I bought this about a month ago, used it about a dozen times and feel comfortable enough to say that it's worth the money I paid for itl. It's affordable and also pretty accurate too.
Date published: 2011-11-17
  • y_2017, m_5, d_21, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_4FKR1, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.