Skip Content
C3
AMPROBE

AMPROBE (R) AM-560 Full Size - General Features Digital Multimeter

  • Item # 34K450
  • Mfr. Model # AM-560
  • Catalog Page # 554
  • UNSPSC # 41113630
AMPROBE (R) AM-560 Full Size - General Features Digital Multimeter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $133.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Multimeter
  • Multimeter Style Full Size - General Features
  • Instrument Counts 6000
  • Basic DC Accuracy +/-0.30% of Reading + 2 Digits
  • Instrument Safety Rating CAT IV 600V, CAT III 1000V
  • Max. AC Volts 1000
  • Max. DC Volts 1000
  • Max. AC Amps 10
  • Max. DC Amps 10
  • Audible Continuity Yes
  • Max. Ohms 60 megohm
  • Instrument Frequency Counter Range 10 Hz to 10MHz
  • Display LCD
  • AC Response Average
  • Diode Test Yes
  • Auto Power Off Yes
  • Calibration Certificate Included No
  • Series AMPROBE (R) AM-560
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Great product. Bought this when my Fieldpiece went missing. Very happy with the performance and ease of use. Have not received anew inaccurate reading yet. May 26, 2015
Rated 5 out of 5 by HVAC mulitimeter I purchased this for my work place and I had never bought this item in this brand before. I was pleasantly surprised at the quality and workmanship of this multimeter. My field crew is very happy with it's accuracy and ease of use. I will be buying more as needed May 26, 2015
  • 2015-09-08T19:47:43.137-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_34K450, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.