Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
AMPROBE

Three Wire AC Line Splitter, 15A, 120 VAC

  • Item # 2ATB3
  • Mfr. Model # ELS2A
  • Catalog Page # 560
  • UNSPSC # 39121710
Three Wire AC Line Splitter,15A,120 VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $27.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.3 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item AC Line Splitter
  • Max. Input Current 15A
  • Max. Output Current 15A
  • Max. AC Voltage 120
  • Function Measure Load Current Without Splitting AC Line Cords, Built-in Voltage Measurement Points to Check for Voltage Sags and Surges
  • Features 1X for Direct Readings to 15 Amperes, 10X for Increased Sensitivity of Low Current Measurements, Voltage Measurement Ports
  • For Use With Clamp On Ammeters
  • Height 7"
  • Width 4"
  • Depth 2"
  • Includes Built-in Voltage Measurement Jacks, Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3.5 out of 5 by 2reviewers.
Rated 5 out of 5 by Great design and rugged construction This little jewel proved invaluable in calculating power consumption levels so we could balance our load much better. July 16, 2012
Rated 2 out of 5 by Unit is H.D. Works good, good construction, made in taiwan.It would be nice if it would work up to 20AHoles for V test are a little small, some leadswill not fit in.Would be nice if it was CAT rated. December 4, 2011
  • 2015-09-08T19:50:14.054-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2ATB3, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.