Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AMPLIVOX SOUND SYSTEMS

Wireless Mity-Vox, Rechargeable

  • Item# 2GXA9
  • Mfr. Model# SW212
  • Catalog Page# 2504
  • UNSPSC# 43221525
Wireless Mity-Vox, Rechargeable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $647.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable 35W system is for audiences of up to 250 in rooms up to 1500 sw. ft. Line-in for CD, MP3, DVD, projector, and laptop. Plastic enclosure helps ensure durability. Ergonomic handle are for your comfort. For indoor and outdoor use.

View More

Technical Specs

  • Item Wireless Mity-Vox
  • Type Rechargeable
  • Height (In.) 11
  • Width (In.) 11
  • Depth (In.) 11
  • Power Source Power Cord
  • Voltage 20
  • Includes Amp,Speaker,Microphone, and Carrying Case
  • Package Quantity 1
  • Green Environmental Attribute Product is Rechargeable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.