Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AMPLIVOX SOUND SYSTEMS

Wireless Handheld Half-Mile Hailer

  • Item# 20W331
  • Mfr. Model# SW615A
  • Catalog Page# 2504
  • UNSPSC# 43221525
Wireless Handheld Half-Mile Hailer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $914.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Half-Mile Hailer loudspeaker PA covers the length of a football field. Portable and weather-resistant for outdoor use. You can also use the PA indoors in noisy manufacturing facilities. Includes microphone. Batteries sold separately.

View More

Technical Specs

  • Item Wireless Megaphone
  • Height (In.) 17
  • Width (In.) 11
  • Depth (In.) 14
  • Talk Channel Output (W) 50 Watts Peak (25 Per Channel)
  • Listen Channel Output (W) 50 Watts Peak (25 Per Channel)
  • Voltage 15V DC- 2 Amps
  • For Use With 10 D Batteries
  • Includes Wireless Receiver, Wireless UHF Handheld Microphone
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.